missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Temperature Label Stock
BBP™ Cold Temperature Label Stock (B-549) is a flexible, dimensionally stable, pressure sensitive polyester tape perfect for use in any cold storage warehouse, cooler or freezer.
Supplier: Brady™ B30C2250549YL
Description
- Special adhesive can be applied to extremely cold surfaces (-10°F) and withstands temperatures as low as -40°F
- Tape can be thermal transfer printed
- Withstands mild chemicals, oil and water
- Service temperature of -40°F to 212°F (-40°C to 100°C)
Identifiants chimiques
| Acrylic, Permanent, Pressure-sensitive | |
| Label | |
| Non-sterile | |
| BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
| Up to 1 Years | |
| -40 to 212°F | |
| 35 lb./in. | |
| 100 ft. |
| Gloss | |
| Polyester | |
| For general identification, ideal for cold storage warehouses, coolers, freezers and short-term winter outdoor use | |
| 20 Gardner Units | |
| 1 Roll | |
| -40°C to +100°C | |
| 0.003 in. | |
| 30.48 m |
Spécifications
| Cold Temperature Application Tape for BBP3x Printers | |
| Yellow | |
| Label | |
| Non-sterile | |
| BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
| 1 | |
| 1 Roll | |
| -40 to 212°F | |
| 35 lb./in. | |
| 0.076 mm | |
| 30.48 m | |
| 57 mm |
| Acrylic, Permanent, Pressure-sensitive | |
| Gloss | |
| Polyester | |
| For general identification, ideal for cold storage warehouses, coolers, freezers and short-term winter outdoor use | |
| 20 Gardner Units | |
| Up to 1 Years | |
| Brady Workstation, LabelMark, MarkWare | |
| -40°C to +100°C | |
| 0.003 in. | |
| 100 ft. | |
| 2.25 in. | |
| B30C-2250-549-YL |