missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Repositional Vinyl Film
BBP™ Repositional Vinyl Film (B-581) is a durable, flexible, high gloss material ideal for indoor marking where frequent repositioning is required.
$154.38 - $544.36
Specifications
| Adhesive Type | Acrylic, Repositionable, Pressure-sensitive |
|---|---|
| Finish | Gloss |
| Format | Film |
| Material | Vinyl |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Color | Width (English) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Width (English) | Price | Quantity | ||||
|
19-211-252
|
Brady™
B30C4000581WT |
White | 4 in. |
Each for $544.36
|
|
||||
|
19-211-253
|
Brady™
B30C2250581WT |
White | 2.25 in. |
Each for $363.34
|
|
||||
|
19-211-255
|
Brady™
B30C500581WT |
White | 0.5 in. |
Each for $154.38
|
|
||||
|
19-211-257
|
Brady™
B30C2250581YL |
Yellow | 2.25 in. |
Each for $363.34
|
|
||||
|
19-211-258
|
Brady™
B30C1125581YL |
Yellow | 1.12 in. |
Each for $246.22
|
|
||||
|
19-211-256
|
Brady™
B30C4000581YL |
Yellow | 4 in. |
Each for $544.36
|
|
||||
|
19-211-259
|
Brady™
B30C500581YL |
Yellow | 0.5 in. |
Each for $154.38
|
|
||||
Description
- Special aggressive adhesive stays in place but removes cleanly without leaving adhesive residue making it ideal for applications like 5S and inventory
- Vinyl film can be thermal transfer printed
- Average outdoor durability is 5 years
- Service temperature of -40°F to 180°F (-40°C to 82°C)
Specifications
| Acrylic, Repositionable, Pressure-sensitive | |
| Film | |
| Non-sterile | |
| BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
| 1 Roll | |
| -40°C to +82°C | |
| 100 ft. |
| Gloss | |
| Vinyl | |
| Ideal for temporary, Removable and repositionable labels, like 5S and lean inventory label | |
| 5 Years | |
| -40 to 180°F | |
| 0.005 in. | |
| 30.48 m |