missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Repositional Vinyl Film
BBP™ Repositional Vinyl Film (B-581) is a durable, flexible, high gloss material ideal for indoor marking where frequent repositioning is required.
Supplier: Brady™ B30C2250581WT
Description
- Special aggressive adhesive stays in place but removes cleanly without leaving adhesive residue making it ideal for applications like 5S and inventory
- Vinyl film can be thermal transfer printed
- Average outdoor durability is 5 years
- Service temperature of -40°F to 180°F (-40°C to 82°C)
Specifications
| Repositionable Vinyl Tape for BBP3x Printers | |
| White | |
| Film | |
| Non-sterile | |
| BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
| 5 Years | |
| Brady Workstation, LabelMark, MarkWare | |
| -40°C to +82°C | |
| 0.127 mm | |
| 30.48 m | |
| 57 mm |
| Acrylic, Repositionable, Pressure-sensitive | |
| Gloss | |
| Vinyl | |
| Ideal for temporary, Removable and repositionable labels, like 5S and lean inventory label | |
| 1 | |
| 1 Roll | |
| -40 to 180°F | |
| 0.005 in. | |
| 100 ft. | |
| 2.25 in. | |
| B30C-2250-581-WT |