missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Repositional Vinyl Film
Description
- Special aggressive adhesive stays in place but removes cleanly without leaving adhesive residue making it ideal for applications like 5S and inventory
- Vinyl film can be thermal transfer printed
- Average outdoor durability is 5 years
- Service temperature of -40°F to 180°F (-40°C to 82°C)
Specifications
Specifications
| Description | Repositionable Vinyl Tape for BBP3x Printers |
| Adhesive Type | Acrylic, Repositionable, Pressure-sensitive |
| Color | Yellow |
| Finish | Gloss |
| Format | Film |
| Material | Vinyl |
| Sterility | Non-sterile |
| For Use With (Application) | Ideal for temporary, Removable and repositionable labels, like 5S and lean inventory label |
| For Use With (Equipment) | BBP30, BBP31, BBP33, BBP35, and BBP37 printers |
| Labels per Row | 1 |
| Show More |