missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Labels and Label Makers
- Custom Labels
- Brady™ BBP™ Hi-Performance Polyester Tape
Brady™ BBP™ Hi-Performance Polyester Tape
Numéro de catalogue. 19211221
Change view
Click to view available options
Color:
Black
Blue
Clear
Green
Orange
Red
White
Yellow
Width (English):
0.5 in.
1.12 in.
1.125 in.
2.25 in.
3 in.
4 in.
33 product options available for selection
| Numéro de catalogue. | Color | Width (English) |
|---|---|---|
| 19211221 | Clear | 0.5 in. |
| 19211211 | Black | 2.25 in. |
| 19211213 | Black | 0.5 in. |
| 19211210 | Black | 4 in. |
| 19211212 | Black | 1.12 in. |
| 19211214 | Blue | 4 in. |
| 19211215 | Blue | 2.25 in. |
| 19211216 | Blue | 1.12 in. |
| 19211217 | Blue | 0.5 in. |
| 19211220 | Clear | 1.12 in. |
| 19211218 | Clear | 4 in. |
| 19211219 | Clear | 2.25 in. |
| 19211222 | Green | 4 in. |
| 19211223 | Green | 2.25 in. |
| 19211224 | Green | 1.12 in. |
| 19211225 | Green | 0.5 in. |
| 19211228 | Orange | 1.12 in. |
| 19211226 | Orange | 4 in. |
| 19211229 | Orange | 0.5 in. |
| 19211227 | Orange | 2.25 in. |
| 19211230 | Red | 4 in. |
| 19211231 | Red | 2.25 in. |
| 19211232 | Red | 1.12 in. |
| 19211233 | Red | 0.5 in. |
| 19211236 | White | 2.25 in. |
| 19211234 | White | 4 in. |
| 19211235 | White | 3 in. |
| 19211238 | White | 0.5 in. |
| 19211237 | White | 1.12 in. |
| 19211239 | Yellow | 4 in. |
| 19211240 | Yellow | 2.25 in. |
| 19211241 | Yellow | 1.125 in. |
| 19211242 | Yellow | 0.5 in. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 33 options available.
Numéro de catalogue.
19211221
Fournisseur
Brady™
Code fournisseur
B30C500569CL
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
ajouter au panier
ajouter au panier
Description
- Durable, ultra-smooth polyester labels with permanent pressure sensitive acrylic adhesive
- Outdoor grade polyester tape can be thermal transfer printed
- Withstands mild chemicals, oil and water
- Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll
Spécifications
Spécifications
| Adhesive Type | Acrylic, Permanent, Pressure-sensitive |
| Color | Clear |
| Finish | Gloss |
| Format | Tape |
| Material | Polyester |
| Sterility | Non-sterile |
| For Use With (Application) | Designed for use on Stainless Steel pipes in harsh environments such as the pulp and Paper industry |
| For Use With (Equipment) | BBP30, BBP31, BBP33, BBP35, and BBP37 printers |
| Gloss | 80 Gardner Units |
| Life Span | 3 to 5 Years |
| Quantity | 1 Roll |
| Temperature Range (English) | -40 to 212°F |
| Temperature Range (Metric) | -40°C to +100°C |
| Tensile Strength | 45 lb./in. |
| Thickness (English) | 0.003 in. |
| Length (English) | 100 ft. |
| Length (Metric) | 30.48 m |
| Width (English) | 0.5 in. |
| Afficher plus de résultats Afficher moins de résultats |