missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ANSI Z535 Safety Signs: Keep This Place Clean and Orderly
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
Specifications
Specifications
| Certifications/Compliance | ANSI Z535 |
| Grade | Industrial |
| Material | Polyester |
| Quantity | 1 Ea. |
| Adhesive Type | Permanent Acrylic |
| Mounting Type | Self-adhesive |
| For Use With (Application) | Used for safety signs, identification of fire alarms, extinguishers and emergency exits |
| Height (English) | 10 in. |
| Max. Temperature (English) | 230°F |
| Min. Temperature (English) | -40°F |
| Show More |