missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Accessories for BMP-41 Label Printer
Printer case, Quick charger and Printer battery for use with BMP-41 label printer (printer sold separately).
$128.16 - $174.64
Spécifications
| For Use With (Equipment) | BMP41 Label Printer |
|---|---|
| Sterility | Non-sterile |
| Numéro de catalogue | Numéro du manufacturier. | Product Type | Prix | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Product Type | Prix | Quantity & Availability | |||||
|
19000630
|
Brady™
BMP41BATT |
Rechargeable Battery Pack |
chaque for $174.64
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
|
19000633
|
Brady™
BMP41HC |
Hard Case |
chaque for $128.16
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
- Printer Case designed for use with the BMP™41 Label Printer from Brady™
- The durable hard case protects your printer against impacts and dust while allowing for easy mobility
- Quick Charger plugs directly into battery and charges battery from a wall outlet rather than from inside the printer, power supply formatted for North America
- Printer Battery has a long battery life - prints up to 1000 1 in. x 2 in. labels per battery charge
- Enables cordless printer operation so you can print labels where you need them, when you need them
Spécifications
| BMP41 Label Printer | |
| Non-sterile |