missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Accessories for BMP-41 Label Printer
Description
- Printer Case designed for use with the BMP™41 Label Printer from Brady™
- The durable hard case protects your printer against impacts and dust while allowing for easy mobility
- Quick Charger plugs directly into battery and charges battery from a wall outlet rather than from inside the printer, power supply formatted for North America
- Printer Battery has a long battery life - prints up to 1000 1 in. x 2 in. labels per battery charge
- Enables cordless printer operation so you can print labels where you need them, when you need them
Spécifications
Spécifications
| Product Type | Hard Case |
| Color | Black |
| For Use With (Equipment) | BMP41 Label Printer |
| Sterility | Non-sterile |