missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ Black Dragon™ BD-100L Latex Gloves

Powder free, latex exam gloves are black in color to help mask dirt and provide a contrast against tools and materials.

$19.09 - $346.61

Specifications

Certifications/Compliance ASTM 3578, FDA21 CFR 177-2600
Chemotherapeutic Rated No
Applications Healthcare, Laboratory, Industrial
AQL 1.5
Color Black
View More Specs

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Products 5
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-045-900
View Documents
Ansell
BD1000PF
X-Small N/A
Only null left
 
19-045-901
View Documents
Ansell
BD1001PF
Small N/A
Only null left
 
19-045-902
View Documents
Ansell
BD1002PF
Medium N/A
Only null left
 
19-045-903
View Documents
Ansell
BD1003PF
Large N/A
Only null left
 
19-045-904
View Documents
Ansell
BD1004PF
X-Large N/A
Only null left
 
Description

Description

  • Black color eliminates distraction from stains and coloring on the glove
  • Non-sterile, latex, ambidextrous
  • Powder free
  • Fully textured surface gives a secure grip on tools and equipment
  • Manufactured under ISO 13485 quality system
  • Ideal for standard healthcare, laboratory, EMS, law enforcement, automotive, industrial safety
Specifications

Specifications

ASTM 3578, FDA21 CFR 177-2600
Healthcare, Laboratory, Industrial
Black
Fully Textured
0.17 mm
No
5.5 mil
Powder Free
0.17 mm
Black Dragon™ BD100-L
9.6 in.
No
1.5
Single-use
6.7 mil
No
Latex
0.14 mm
6.7 mil
Yes
26 MPa
24.3 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'