missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ Black Dragon™ BD-100L Latex Gloves
Powder free, latex exam gloves are black in color to help mask dirt and provide a contrast against tools and materials.
Supplier: Ansell BD1003PF
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
- Black color eliminates distraction from stains and coloring on the glove
- Non-sterile, latex, ambidextrous
- Powder free
- Fully textured surface gives a secure grip on tools and equipment
- Manufactured under ISO 13485 quality system
- Ideal for standard healthcare, laboratory, EMS, law enforcement, automotive, industrial safety
Specifications
| ASTM 3578, FDA21 CFR 177-2600 | |
| Healthcare, Laboratory, Industrial | |
| Black | |
| Fully Textured | |
| 0.17 mm | |
| No | |
| 5.5 mil | |
| Powder Free | |
| 6.7 mil | |
| Yes | |
| Black Dragon™ BD100-L | |
| 9.6 in. |
| No | |
| 1.5 | |
| Single-use | |
| 6.7 mil | |
| No | |
| Latex | |
| 0.14 mm | |
| Large | |
| 0.17 mm | |
| BD-1003-PF | |
| 26 MPa | |
| 24.3 cm |