missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ Black Dragon™ BD-100L Latex Gloves

Catalog No. 19045901
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19045901 Small
19045900 X-Small
19045902 Medium
19045903 Large
19045904 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19045901 Supplier Ansell Supplier No. BD1001PF
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Powder free, latex exam gloves are black in color to help mask dirt and provide a contrast against tools and materials.

  • Black color eliminates distraction from stains and coloring on the glove
  • Non-sterile, latex, ambidextrous
  • Powder free
  • Fully textured surface gives a secure grip on tools and equipment
  • Manufactured under ISO 13485 quality system
  • Ideal for standard healthcare, laboratory, EMS, law enforcement, automotive, industrial safety

Specifications

Certifications/Compliance ASTM 3578, FDA21 CFR 177-2600
Certifications/Compliance (Europe) EN 420, EN 455-1
Chemotherapeutic Rated No
Applications Healthcare, Laboratory, Industrial
AQL 1.5
Color Black
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 6.7 mil
Finger Thickness (Metric) 0.17 mm
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 5.5 mil
Palm Thickness (Metric) 0.14 mm
Powdered Powder Free
Product Type Latex Examination Gloves
Size Small
Sterility Non-sterile
Thickness (English) 6.7 mil
Thickness (Metric) 0.17 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Model BD-1001-PF
Series Black Dragon™ BD100-L
Tensile Strength 26 MPa
Length (English) 9.6 in.
Length (Metric) 24.3 cm
Product Line MICROFLEX Black Dragon
Show More Show Less