missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ Black Dragon™ BD-100L Latex Gloves

Powder free, latex exam gloves are black in color to help mask dirt and provide a contrast against tools and materials.

Supplier:  Ansell BD1002PF

 View more versions of this product

Catalog No. 19-045-902



Only null left
Explore available promotions

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

  • Black color eliminates distraction from stains and coloring on the glove
  • Non-sterile, latex, ambidextrous
  • Powder free
  • Fully textured surface gives a secure grip on tools and equipment
  • Manufactured under ISO 13485 quality system
  • Ideal for standard healthcare, laboratory, EMS, law enforcement, automotive, industrial safety
Specifications

Specifications

ASTM 3578, FDA21 CFR 177-2600
Healthcare, Laboratory, Industrial
Black
Fully Textured
0.17 mm
No
5.5 mil
Powder Free
6.7 mil
Yes
Black Dragon™ BD100-L
9.6 in.
No
1.5
Single-use
6.7 mil
No
Latex
0.14 mm
Medium
0.17 mm
BD-1002-PF
26 MPa
24.3 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions