missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ Black Dragon™ BD-100L Latex Gloves
Description
- Black color eliminates distraction from stains and coloring on the glove
- Non-sterile, latex, ambidextrous
- Powder free
- Fully textured surface gives a secure grip on tools and equipment
- Manufactured under ISO 13485 quality system
- Ideal for standard healthcare, laboratory, EMS, law enforcement, automotive, industrial safety
Specifications
Specifications
| Certifications/Compliance | ASTM 3578, FDA21 CFR 177-2600 |
| Certifications/Compliance (Europe) | EN 420, EN 455-1 |
| Chemotherapeutic Rated | No |
| Accelerator Free | No |
| Applications | Healthcare, Laboratory, Industrial |
| AQL | 1.5 |
| Color | Black |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 6.7 mil |
| Show More |