missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Biosafety Cabinet Sash Stop
For biosafety cabinets with 8, 10, or 12 inch sashes
$128.90 - $128.90
Specifications
| For Use With (Equipment) | Purifier Class II Biosafety Cabinets |
|---|---|
| Depth (English) | 1 in. |
| Width (English) | 1 in. |
| Depth (Metric) | 2.5 cm |
| Width (Metric) | 2.5 cm |
Description
- Sash Stop restricts sash from closing to maintain continuous operation.
- For use with Labconco Class II Biosafety Cabinets.
Specifications
| Purifier Class II Biosafety Cabinets | |
| 1 in. | |
| 2.5 cm |
| 1 in. | |
| 2.5 cm |