missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Biosafety Cabinet Sash Stop
Description
- Sash Stop restricts sash from closing to maintain continuous operation.
- For use with Labconco Class II Biosafety Cabinets.
Specifications
Specifications
| For Use With (Equipment) | Purifier Class II Biosafety Cabinets |
| Height (English) | 8 in. |
| Depth (English) | 1 in. |
| Width (English) | 1 in. |
| Height (Metric) | 20.3 cm |
| Depth (Metric) | 2.5 cm |
| Width (Metric) | 2.5 cm |