missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Biosafety Cabinet Sash Stop

Catalog No. 3620203
Change view
Click to view available options
Height (English):
8 in.
10 in.
12 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
3620203 12 in.
3620201 8 in.
3620202 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 3620203 Supplier Labconco™ Supplier No. 3620303

For biosafety cabinets with 8, 10, or 12 inch sashes

  • Sash Stop restricts sash from closing to maintain continuous operation.
  • For use with Labconco Class II Biosafety Cabinets.

Specifications

For Use With (Equipment) Purifier Class II Biosafety Cabinets
Height (English) 12 in.
Depth (English) 1 in.
Width (English) 1 in.
Height (Metric) 30.5 cm
Depth (Metric) 2.5 cm
Width (Metric) 2.5 cm