missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ BigDye XTerminator™ Purification Kit

The BigDye XTerminator™ Purification Kit is a fast, simple purification method for DNA sequencing reactions that removes unincorporated BigDye™ terminators and salts.

Supplier:  Applied Biosystems™ 4376485

Encompass

 Afficher plus de versions de ce produit

Numéro de catalogue. 4376485

Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.


Comprend: 800 mL XTerminator™ solution (store at 4°C), 3600 mL SAM™ solution (store at room temperature or 4°C)

Description

Description

  • Eliminate liquid transfer - Use a single plate
  • Obtain complete dye blob removal
  • Stabilize the samples before analysis
  • Improve your sequencing workflow
  • Perform manual or automated protocols
  • Get rapid, reliable, and reproducible results

Order Info

Each

Spécifications

Identifiants chimiques

Kit
DNA
2 Bottles
Sequencing Reactions
Sequencing Products
Sequencing
BigDye XTerminator, BigDye

Spécifications

800 mL XTerminator™ Solution (store at 4°C), 3600 mL SAM™ Solution (store at room temperature or 4°C)
Sequencing Products
Sequencing
40,000
Purification Kit
Sequencing Reactions
10 μl
Kit
DNA
2 Bottles
BigDye XTerminator, BigDye
40,000 Preps
40 min
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions

For Research Use Only. Not for use in diagnostic procedures.