missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ BigClean™-Lysis Matrix Tube with 50 Stainless Steel Balls
BigClean™-Lysis Matrix Tube with 50 Stainless Steel Balls use to break hard/brittle samples
Supplier: MP Biomedicals™ 116941050
Description
- Specialty applications include RNA extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing
- Each impact-resistant 50 mL tube contains fifty (50) 1/4 in. (6.3 mm, 0.25 cal.) stainless-steel grinding balls
Certifications
DNase and RNase free
Identifiants chimiques
| Room temperature | |
| Animal Tissue, Bacteria (Gram +/-), Bone, Feces, Fixed Samples, Food, Fungi, Heart, Lung, Plants, Roots, Seeds, Skeletal Muscle, Sludge, Soil, Spores, Wastewater, Yeast | |
| Stainless-steel |
Spécifications
| Room temperature | |
| FastPrep-24, FastPrep-96; Adapter: BigPrep (2 x 50mL); CoolBigPrep (2 x 50mL); BigFlex (8 x 50mL); ConeFlex Legacy (allows all FP24 adapters on FP96) | |
| Stainless-steel | |
| 50 x 50 mL |
| Animal Tissue, Bacteria (Gram +/-), Bone, Feces, Fixed Samples, Food, Fungi, Heart, Lung, Plants, Roots, Seeds, Skeletal Muscle, Sludge, Soil, Spores, Wastewater, Yeast | |
| Nucleic acid isolation and purification | |
| Lysis Matrix Tube |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.