missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ 878 Series Chemical and Acid Resistant Butyl Gloves

Numéro de catalogue. 113955a
Change view
Click to view available options
Size:
10
11
7
8
9
Grip Design:
Rough
Smooth
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Size Grip Design
113955A 9 Smooth
191300853 7 Rough
191300854 8 Rough
191300855 9 Rough
191300856 10 Rough
2870544 8 Smooth
113955B 10 Smooth
113955C 11 Smooth
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Numéro de catalogue. 113955A Fournisseur SHOWA™ Code fournisseur 87809
Il en reste null

Extra-thick 28 mil chemical and acid resistant gloves offer protection against highly corrosive acids, ketones and esters.

Injection-molded butyl rubber gloves with highest permeation resistance to gas or water vapors.

  • Extra-heavy gauge for cut and puncture resistance with a smooth or rough finish
  • Pull on easily over CPC suit
  • Rolled cuff
  • Unlined
  • Thickness: 25 mil
  • Length: 14 in. (36 cm)

Spécifications

Certifications/Compliance EN 388
Certifications/Compliance (Europe) Cat III, CE 0299, EN 420:2003+A1:2009
Color Black
Latex Free Yes
Material Butyl
Size 9
Thickness (English) 25 mil
Thickness (Metric) 0.63 mm
EN388 Standard EN 388:2020X
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES BIK
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Manufacturing, handling acids and chemicals, nerve agents, military, homeland security, hazmat
Glove Cuff Style Rolled
Grip Design Smooth
Lining Unlined
Model 878-09
Length (English) 14 in.
Length (Metric) 35.5 cm
Afficher plus de résultats Afficher moins de résultats