missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sample Vials, Captive Closure
Friction-fit, captive closures are easy to open and close with a flick of the thumb.
Supplier: Bel-Art™ F175740000
Description
- Cylindrical, low-density polyethylene (LDPE) plastic vials
- Ideal for storage of liquids as well as for storing and shipping dry materials
Identifiants chimiques
| Translucent | |
| No | |
| Use in cleanrooms and have excellent chemical resistance | |
| Polyethylene | |
| No | |
| No |
| Polypropylene | |
| Non-sterile | |
| Cylindrical | |
| Captive | |
| Not Autoclavable | |
| Flip-Top Vial |
Spécifications
| Translucent | |
| Polypropylene | |
| Non-sterile | |
| Use in cleanrooms and have excellent chemical resistance | |
| 0.32 oz. | |
| Captive | |
| No | |
| 57.1 mm | |
| Flip-Top Vial |
| 16 mm | |
| No | |
| 9.5 mL | |
| Cylindrical | |
| Polyethylene | |
| 12/Pk. | |
| Not Autoclavable | |
| No |