missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sample Vials, Captive Closure
Friction-fit, captive closures are easy to open and close with a flick of the thumb.
$179.31
Specifications
| Color | Translucent |
|---|---|
| Material | Polypropylene |
| Pre-slit | No |
| Sterility | Non-sterile |
| For Use With (Application) | Use in cleanrooms and have excellent chemical resistance |
| Catalog Number | Mfr. No. | Volume (Metric) | Height (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Height (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | |||
|
22164722
|
Bel-Art™
F175740000 |
9.5 mL | 57.1 mm | 16 mm |
Pack of 12 Each for $179.31
Case of 12 Pack for $2,151.72
|
|
|||
Description
- Cylindrical, low-density polyethylene (LDPE) plastic vials
- Ideal for storage of liquids as well as for storing and shipping dry materials
Specifications
| Translucent | |
| No | |
| Use in cleanrooms and have excellent chemical resistance | |
| Polyethylene | |
| No | |
| No |
| Polypropylene | |
| Non-sterile | |
| Cylindrical | |
| Captive | |
| Not Autoclavable | |
| Flip-Top Vial |