missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Borosilicate Glass Round Spinbar™ Magnetic Stir Bars
Useful for high temperature applications up to 274°C (525°F)
$71.53 - $136.27
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Certifications/Compliance | USP Type I, ISO 9001:2008 |
| Color | Clear |
| Coating | Glass |
| Quantity | 1 |
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Length (English) | Diameter (English) | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Length (English) | Diameter (English) | Price | Quantity & Availability | ||
|
22067314
|
Bel-Art™
F371010001 |
25.4 mm | 9.5 mm | 1 in. | 0.37 in. |
Each for $136.27
|
|
||
|
22067298
|
Bel-Art™
F371017814 |
22.2 mm | 6.3 mm | 0.87 in. | 0.25 in. |
Each for $87.28
|
|
||
|
22067579
|
Bel-Art™
F371010112 |
38 mm | 9.5 mm | 1.5 in. | 0.37 in. |
Each for $71.53
|
|
||
|
22067306
|
Bel-Art™
F371010012 |
12.7 mm | 9.5 mm | 0.5 in. | 0.37 in. |
Each for $95.00
|
|
||
Description
Useful for high temperature applications up to 274°C (525°F)
- Completely smooth surface offers zero absorption
- Easy to clean
- Meet US Pharmacopoeia specifications for Type I borosilicate glass
- Manufactured in a registered ISO 9001:2008 facility
- Autoclave safe
Specifications
| Autoclavable | |
| Clear | |
| 1 |
| USP Type I, ISO 9001:2008 | |
| Glass | |
| Sphere |