missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Borosilicate Glass Round Spinbar™ Magnetic Stir Bars

Catalog No. 22067314
Change view
Click to view available options
Length (Metric):
12.7 mm
22.2 mm
25.4 mm
38 mm
Diameter (Metric):
6.3 mm
9.5 mm
Length (English):
0.5 in.
0.87 in.
1 in.
1.5 in.
Diameter (English):
0.25 in.
0.37 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Length (English) Diameter (English)
22067314 25.4 mm 9.5 mm 1 in. 0.37 in.
22067298 22.2 mm 6.3 mm 0.87 in. 0.25 in.
22067579 38 mm 9.5 mm 1.5 in. 0.37 in.
22067306 12.7 mm 9.5 mm 0.5 in. 0.37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22067314 Supplier Bel-Art™ Supplier No. F371010001
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Useful for high temperature applications up to 274°C (525°F)

  • Completely smooth surface offers zero absorption
  • Easy to clean
  • Meet US Pharmacopoeia specifications for Type I borosilicate glass
  • Manufactured in a registered ISO 9001:2008 facility
  • Autoclave safe

Specifications

Material Magnetic Alloy
Coating Glass
Type Magnetic Stir Bar
Autoclavable Autoclavable
Length (Metric) 25.4 mm
Diameter (Metric) 9.5 mm
Shape Sphere
Quantity 1
Diameter (English) 0.37 in.
Certifications/Compliance USP Type I, ISO 9001:2008
Length (English) 1 in.
Color Clear
Show More Show Less