missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Borosilicate Glass Round Spinbar™ Magnetic Stir Bars
Useful for high temperature applications up to 274°C (525°F)
Supplier: Bel-Art™ F371017814
Description
Useful for high temperature applications up to 274°C (525°F)
- Completely smooth surface offers zero absorption
- Easy to clean
- Meet US Pharmacopoeia specifications for Type I borosilicate glass
- Manufactured in a registered ISO 9001:2008 facility
- Autoclave safe
Chemical Identifiers
| Autoclavable | |
| Clear | |
| 1 |
| USP Type I, ISO 9001:2008 | |
| Glass | |
| Sphere |
Specifications
| Glass | |
| Autoclavable | |
| 22.2 mm | |
| Sphere | |
| 0.87 in. | |
| For 100 to 200mL flask | |
| Clear |
| Borosilicate Glass, Alnico Magnet | |
| 6.3 mm | |
| Stir Bar | |
| 1 | |
| 0.25 in. | |
| USP Type I, ISO 9001:2008 |