missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Borosilicate Glass Round Spinbar™ Magnetic Stir Bars

Useful for high temperature applications up to 274°C (525°F)

Supplier:  Bel-Art™ F371010112

 View more versions of this product

Catalog No. 22067579


Only null left

Description

Description

Useful for high temperature applications up to 274°C (525°F)

  • Completely smooth surface offers zero absorption
  • Easy to clean
  • Meet US Pharmacopoeia specifications for Type I borosilicate glass
  • Manufactured in a registered ISO 9001:2008 facility
  • Autoclave safe
Specifications

Chemical Identifiers

Autoclavable
Clear
1
USP Type I, ISO 9001:2008
Glass
Sphere

Specifications

Magnetic Alloy
Magnetic Stir Bar
9.5 mm
Sphere
USP Type I, ISO 9001:2008
1.5 in.
Glass
Autoclavable
38 mm
1
Clear
0.37 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions