missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Borosilicate Glass Round Spinbar™ Magnetic Stir Bars

Useful for high temperature applications up to 274°C (525°F)

Supplier:  Bel-Art™ F371010012

 View more versions of this product

Catalog No. 22067306


Only null left

Description

Description

Useful for high temperature applications up to 274°C (525°F)

  • Completely smooth surface offers zero absorption
  • Easy to clean
  • Meet US Pharmacopoeia specifications for Type I borosilicate glass
  • Manufactured in a registered ISO 9001:2008 facility
  • Autoclave safe
Specifications

Chemical Identifiers

Autoclavable
Clear
1
USP Type I, ISO 9001:2008
Glass
Sphere

Specifications

Magnetic Alloy
Autoclavable
12.7 mm
Sphere
0.5 in.
0.37 in.
Glass
9.5 mm
Stir Bar
1
USP Type I, ISO 9001:2008
Clear
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions