missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Polypropylene Powder Funnels

Feature a large bore stem to minimize bridging of powder

Supplier:  Bel-Art™ H146600080

 Afficher plus de versions de ce produit

Numéro de catalogue. 22260282


Il en reste null

Description

Description

  • 60° angle
  • Steam autoclavable at 121°C (250°F)
  • Stem length 25 mm
Spécifications

Identifiants chimiques

Polypropylene
Autoclavable
2.5 cm
60°
For transferring powders
Filling Funnel (Powders)

Spécifications

138 mL
Polypropylene
60°
For transferring powders
Filling Funnel (Powders)
1.8 cm
8.3 cm
Autoclavable
2.5 cm
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions