missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Polypropylene Powder Funnels
Feature a large bore stem to minimize bridging of powder
$114.00 - $205.94
Specifications
| Material | Polypropylene |
|---|---|
| Angle | 60° |
| Autoclavable | Autoclavable |
| For Use With (Application) | For transferring powders |
| Length (Metric) Stem | 2.5 cm |
| Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Stem | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Stem | Price | Quantity & Availability | ||||
|
22260284
|
Bel-Art™
H146600150 |
784 mL | 2.9 cm |
Pack of 4 Each for $114.00
Case of 6 Pack for $684.00
|
|
||||
|
22260282
|
Bel-Art™
H146600080 |
138 mL | 1.8 cm |
Pack of 12 Each for $205.94
|
|
||||
Description
- 60° angle
- Steam autoclavable at 121°C (250°F)
- Stem length 25 mm
Specifications
| Polypropylene | |
| Autoclavable | |
| 2.5 cm |
| 60° | |
| For transferring powders | |
| Filling Funnel (Powders) |