missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ PiRack™ Pipetter Holder System
Mix and match components to suit your needs
Supplier: Bel Art™ F189540000
Description
- Polypropylene system is strong enough to support the weight of even the heaviest pipettor
- Holds a single pipette with one clamp or add a triple clamp or extenders to increase the number of holders at a work location
- Utility tray mounts between two clamps, ideal for storing pipetting supplies or other small items
- Perfectly sized for No Wire™ Half Racks that hold tubes, vials, mini tubes and cuvettes (series 18748)
- Attach to any shelf or benchtop edge up to 2.54 cm (1 in.) thick using the large locking thumbscrew clamp
- Supports many standard brands of pipettors
- All components are chemical resistant and autoclavable at 121°C (250°F)
Identifiants chimiques
| Autoclavable | |
| Pipets | |
| Rectangular | |
| Non-sterile |
| Blue | |
| Polypropylene | |
| No | |
| Standard brands of pipettors |
Spécifications
| Autoclavable | |
| Pipets | |
| 3 | |
| No | |
| Standard brands of pipettors | |
| None | |
| 1 x 3 |
| Blue | |
| Polypropylene | |
| Rectangular | |
| Non-sterile | |
| Triple Clamp Holder | |
| 40 mm | |
| 84 mm |