missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Long-Handled Dippers
Welded handles provide easy sampling from tanks, vats, lakes, etc. Floatable, high-density polyethylene plastic dippers will not rust or corrode and provide chemical resistance.
$211.00 - $613.41
Specifications
| Product Type | Dipper |
|---|---|
| Material | HDPE |
| Autoclavable | Not Autoclavable |
| Handle Type | Long |
| For Use With (Application) | For easy sampling from tanks, vats, and lakes |
| Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) Handle | Length (English) Handle | Includes | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) Handle | Length (English) Handle | Includes | Price | Quantity & Availability | ||
|
22111153
|
Bel-Art™
F367800016 |
500 mL | 0.9 m | 3 ft. | One-Piece Handle |
Each for $211.00
Case of 12 Each for $2,532.00
|
|
||
|
22163790
|
Bel-Art™
F367820016 |
500 mL | 3.7 m | 12 ft. | Two-Piece Handle |
Each for $582.59
Case of 12 Each for $6,991.08
|
|
||
|
22261570
|
Bel-Art™
F367810032 |
1000 mL | 1.8 m | 6 ft. | One-Piece Handle |
Each for $355.24
Case of 12 Each for $4,262.88
|
|
||
|
22261571
|
Bel-Art™
F367820032 |
1000 mL | 3.7 m | 12 ft. | Two-Piece Handle |
Each for $613.41
Case of 12 Each for $7,360.92
|
|
||
|
22111526
|
Bel-Art™
F367810016 |
500 mL | 1.8 m | 6 ft. | One-Piece Handle |
Each for $328.62
Case of 12 Each for $3,943.44
|
|
||
Description
Welded handles provide easy sampling from tanks, vats, lakes, etc. Floatable, high-density polyethylene plastic dippers will not rust or corrode and provide chemical resistance.
- High-density polyethylene dippers will not rust or corrode
- Provides excellent chemical resistance
- Handle is welded to the rigid bowl at a 45° angle
- End of the handle has a hook for hanging
- Handle diameter: 29 mm (1.13 in.)
Specifications
| Dipper | |
| Not Autoclavable | |
| For easy sampling from tanks, vats, and lakes | |
| 2.9 cm |
| HDPE | |
| Long | |
| 1.13 in. |