missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Long-Handled Dippers
Welded handles provide easy sampling from tanks, vats, lakes, etc. Floatable, high-density polyethylene plastic dippers will not rust or corrode and provide chemical resistance.
Supplier: Bel-Art™ F367810016
Description
Welded handles provide easy sampling from tanks, vats, lakes, etc. Floatable, high-density polyethylene plastic dippers will not rust or corrode and provide chemical resistance.
- High-density polyethylene dippers will not rust or corrode
- Provides excellent chemical resistance
- Handle is welded to the rigid bowl at a 45° angle
- End of the handle has a hook for hanging
- Handle diameter: 29 mm (1.13 in.)
Chemical Identifiers
| Dipper | |
| Not Autoclavable | |
| For easy sampling from tanks, vats, and lakes | |
| 2.9 cm |
| HDPE | |
| Long | |
| 1.13 in. |
Specifications
| Dipper | |
| Not Autoclavable | |
| Long | |
| 500 mL | |
| 1.13 in. | |
| 6 ft. |
| HDPE | |
| One-Piece Handle | |
| 16 oz. | |
| For easy sampling from tanks, vats, and lakes | |
| 2.9 cm | |
| 1.8 m |