missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Long-Handled Dippers

Catalog No. 22261571
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Length (Metric) Handle:
0.9 m
1.8 m
3.7 m
Length (English) Handle:
3 ft.
6 ft.
12 ft.
Includes:
One-Piece Handle
Two-Piece Handle
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Handle Length (English) Handle Includes
22261571 1000 mL 3.7 m 12 ft. Two-Piece Handle
22111153 500 mL 0.9 m 3 ft. One-Piece Handle
22163790 500 mL 3.7 m 12 ft. Two-Piece Handle
22261570 1000 mL 1.8 m 6 ft. One-Piece Handle
22111526 500 mL 1.8 m 6 ft. One-Piece Handle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22261571 Supplier Bel-Art™ Supplier No. F367820032
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Welded handles provide easy sampling from tanks, vats, lakes, etc. Floatable, high-density polyethylene plastic dippers will not rust or corrode and provide chemical resistance.

  • High-density polyethylene dippers will not rust or corrode
  • Provides excellent chemical resistance
  • Handle is welded to the rigid bowl at a 45° angle
  • End of the handle has a hook for hanging
  • Handle diameter: 29 mm (1.13 in.)

Specifications

Product Type Dipper
Material HDPE
Autoclavable Not Autoclavable
Includes Two-Piece Handle
Handle Type Long
Capacity (English) 32 oz.
Capacity (Metric) 1000 mL
For Use With (Application) For easy sampling from tanks, vats, and lakes
Diameter (English) Handle 1.13 in.
Diameter (Metric) Handle 2.9 cm
Length (English) Handle 12 ft.
Length (Metric) Handle 3.7 m
Show More Show Less