missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Long-Handled Dippers
Description
Welded handles provide easy sampling from tanks, vats, lakes, etc. Floatable, high-density polyethylene plastic dippers will not rust or corrode and provide chemical resistance.
- High-density polyethylene dippers will not rust or corrode
- Provides excellent chemical resistance
- Handle is welded to the rigid bowl at a 45° angle
- End of the handle has a hook for hanging
- Handle diameter: 29 mm (1.13 in.)
Specifications
Specifications
| Product Type | Dipper |
| Material | HDPE |
| Autoclavable | Not Autoclavable |
| Includes | One-Piece Handle |
| Handle Type | Long |
| Capacity (English) | 32 oz. |
| Capacity (Metric) | 1000 mL |
| For Use With (Application) | For easy sampling from tanks, vats, and lakes |
| Diameter (English) Handle | 1.13 in. |
| Diameter (Metric) Handle | 2.9 cm |
| Show More |