missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Long-Handled Dippers

Welded handles provide easy sampling from tanks, vats, lakes, etc. Floatable, high-density polyethylene plastic dippers will not rust or corrode and provide chemical resistance.

Supplier:  Bel-Art™ F367820016

 View more versions of this product

Catalog No. 22163790



Only null left

Description

Description

Welded handles provide easy sampling from tanks, vats, lakes, etc. Floatable, high-density polyethylene plastic dippers will not rust or corrode and provide chemical resistance.

  • High-density polyethylene dippers will not rust or corrode
  • Provides excellent chemical resistance
  • Handle is welded to the rigid bowl at a 45° angle
  • End of the handle has a hook for hanging
  • Handle diameter: 29 mm (1.13 in.)
Specifications

Chemical Identifiers

Dipper
Not Autoclavable
For easy sampling from tanks, vats, and lakes
2.9 cm
HDPE
Long
1.13 in.

Specifications

Dipper
Not Autoclavable
Long
500 mL
1.13 in.
12 ft.
HDPE
Two-Piece Handle
16 oz.
For easy sampling from tanks, vats, and lakes
2.9 cm
3.7 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions