missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Hot-Hand™ Silicone Rubber Grip Mitts
Description
Mitts feature concave tipped studs for a non-slip grip, and are capable of withstanding temperatures up to 500°F.
- Protection when handling hot or cold objects, including dry ice
- Capable of withstanding temperatures as high as 260°C (500°F)
- Will remains flexible at temperatures as low as -57°C (-70°F)
- Silicone rubber naturally conforms to hand and object
- Concave tipped studs provide a non-slip grip
- Easier and faster to use than gloves or tongs for many applications
- One size fits all hands, left or right
Spécifications
Spécifications
| Accelerator Free | No |
| Applications | Laboratory |
| Coating Material | Uncoated |
| Color | Blue |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Silicone Rubber |
| Product Type | Hand/Finger Protector |
| Size | Universal |
| Style | Full-hand Mitt |
| Afficher plus de résultats |