missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Hot-Hand™ Silicone Rubber Grip Mitts

Catalog No. 11394300
Change view
Click to view available options
Color:
Blue
Green
Red
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
11394300 Red
08647729 Blue
08647730 Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11394300 Supplier Bel-Art™ Supplier No. F380000000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mitts feature concave tipped studs for a non-slip grip, and are capable of withstanding temperatures up to 500°F.

  • Protection when handling hot or cold objects, including dry ice
  • Capable of withstanding temperatures as high as 260°C (500°F)
  • Will remains flexible at temperatures as low as -57°C (-70°F)
  • Silicone rubber naturally conforms to hand and object
  • Concave tipped studs provide a non-slip grip
  • Easier and faster to use than gloves or tongs for many applications
  • One size fits all hands, left or right

Specifications

Accelerator Free No
Applications Laboratory
Coating Material Uncoated
Color Red
Hand Ambidextrous
Latex Free Yes
Material Silicone Rubber
Product Type Hand/Finger Protector
Size Universal
Style Full-hand Mitt
Temperature (English) Max. 500°F
Temperature (Metric) Max 260°C
For Use With (Application) Handling Hot/Cold Objects
Series Hot Hand™
Temperature (English) Min -70°F
Temperature (Metric) Min. -57°C
Show More Show Less