missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Graduated Low-Form Griffin Beakers
GREENER_CHOICE

Rugged beakers have permanent, raised numeric graduations and no-drip pour spout for easy pouring.

Supplier:  Bel-Art™ F262150000

 Afficher plus de versions de ce produit

Numéro de catalogue. 16800544


Il en reste null

Description

Description

Rugged beakers have permanent, raised numeric graduations and no-drip pour spout for easy pouring.

  • Translucent polypropylene is chemical resistant and steam autoclavable at 121°C
  • Stackable without binding
  • Graduations show contained volume (±5%)
  • Microwaveable
Spécifications

Identifiants chimiques

±5%
Beaker
Reusable
Molded Graduations
Polypropylene
Autoclavable
Yes
Griffin

Spécifications

±5%
Transparent
4.3 in.
109.2 mm
Polypropylene
127 mm
Beaker
Reusable
Molded Graduations
20.29 oz.
3.3 in.
83.8 mm
600 mL
5 in.
100 mL
Autoclavable
Yes
Griffin
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions