missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Graduated Low-Form Griffin Beakers

Rugged beakers have permanent, raised numeric graduations and no-drip pour spout for easy pouring.
$83.86 - $677.69
Specifications
| Accuracy | ±5% |
|---|---|
| Material | Polypropylene |
| Type | Beaker |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
16800550
![]() |
Bel-Art™
F262100000 |
50 mL |
Pack of 12 Each for $156.24
Case of 4 Pack for $624.96
|
|
|||||
|
16800540
|
Bel-Art™
F262110000 |
100 mL |
Pack of 12 Each for $174.32
Case of 4 Pack for $697.28
|
|
|||||
|
16800541
|
Bel-Art™
F262120000 |
150 mL |
Pack of 12 Each for $257.45
Case of 4 Pack for $1,029.80
|
|
|||||
16800542
![]() |
Bel-Art™
F262130000 |
250 mL |
Pack of 6 Each for $109.32
Case of 6 Pack for $655.92
|
|
|||||
16800543
![]() |
Bel-Art™
F262140000 |
400 mL |
Case of 36 Each for $677.69
|
|
|||||
16800544
![]() |
Bel-Art™
F262150000 |
600 mL |
Case of 24 Each for $664.57
|
|
|||||
22261401
![]() |
Bel-Art™
F262160000 |
1000 mL |
Pack of 3 Each for $83.86
|
|
|||||
16800551
![]() |
Bel-Art™
F262190000 |
4000 mL |
Each for $141.10
Case of 6 Each for $846.60
|
|
|||||
Description
Rugged beakers have permanent, raised numeric graduations and no-drip pour spout for easy pouring.
- Translucent polypropylene is chemical resistant and steam autoclavable at 121°C
- Stackable without binding
- Graduations show contained volume (±5%)
- Microwaveable
Specifications
| ±5% | |
| Beaker | |
| Reusable | |
| Molded Graduations |
| Polypropylene | |
| Autoclavable | |
| Yes | |
| Griffin |