missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Graduated Low-Form Griffin Beakers

Rugged beakers have permanent, raised numeric graduations and no-drip pour spout for easy pouring.
Supplier: Bel-Art™ F262130000
Description
Rugged beakers have permanent, raised numeric graduations and no-drip pour spout for easy pouring.
- Translucent polypropylene is chemical resistant and steam autoclavable at 121°C
- Stackable without binding
- Graduations show contained volume (±5%)
- Microwaveable
Identifiants chimiques
| ±5% | |
| Beaker | |
| Reusable | |
| Molded Graduations |
| Polypropylene | |
| Autoclavable | |
| Yes | |
| Griffin |
Spécifications
| ±5% | |
| 2.6 in. | |
| 66 mm | |
| 250 mL | |
| 3.5 in. | |
| 50 mL | |
| Autoclavable | |
| Yes | |
| Griffin |
| Transparent | |
| 3.3 in. | |
| 83.8 mm | |
| Polypropylene | |
| 89 mm | |
| Beaker | |
| Reusable | |
| Molded Graduations |