missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ Bacto™ Proteose Peptone
GREENER_CHOICE

Catalog No. DF0120176
Change view
Click to view available options
Quantity:
500 g
10 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
DF0120176 500 g
D012008 10 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. DF0120176 Supplier Gibco™ Supplier No. 211684

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Gibco™ Bacto™ Proteose Peptone is a highly nutritious, animal-based media used in preparing microbiological culture media and producing bacterial toxins.

  • Bacto Proteose Peptones are enzymatic digests of protein
  • Studies show that no single peptone is the most suitable nitrogen source for every microbiological application
  • These findings led to the development of Bacto Proteose Peptone, Bacto Proteose Peptone No. 2, and Bacto Proteose Peptone No. 3. Bacto Proteose Peptone No. 4 is a spray-dried version of Bacto Proteose Peptone.
  • Bacto Proteose Peptone is used in preparing microbiological culture media and in producing bacterial toxins
  • Store at 2° to 25°C in cool, dry conditions

Specifications

Certifications/Compliance LUO, MUO
Content And Storage Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers.
Cell Type Bacteria, Fungi, Mammalian
Form Dehydrated, free-flowing granules
Product Type Bacterial Media
Format Bottle
For Use With (Application) Formulation of culture media for the cultivation of heterotrophic microorganisms
pH 6.6–7.6 (1.0% solution at 25°C)
Product Line Bacto
Quantity 500 g
Source Animal Origin
Show More Show Less