missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ BCR™ Nylon Glove Liners, Full-Finger
Description
- Enhance operator comfort.
- Greatly reduce perspiration and contact dermatitis associated with wearing latex, urethane, PVC, nitrile and other chemical handling gloves.
- Liners can be repeatedly laundered and reused.
- 100% knitted nylon, single-knit is thinner and comfortable.
- Nylon liners are heavier and more durable and can withstand more laundry washes.
- Full-finger design allows total protection for the most sensitive glove users.
- Reusable, ambidextrous, seamless construction.
- For use in laboratories and manufacturing environments.
- Can be used alone as inspection gloves to prevent fingerprints on circuit boards, glassware, lenses, optics and other critical surface.
- Nylon provides a thin barrier for wet and temperature related processing.
- Suitable in any ISO class cleanroom when worn under a nitrile, latex, vinyl, neoprene or other type glove.
Specifications
Specifications
| Construction | Single Knit |
| Coating Material | Uncoated |
| Color | White |
| Disposable | Reusable |
| Hand | Ambidextrous |
| Laboratory/Cleanroom Use | Yes |
| Latex Free | Yes |
| Material | Nylon |
| Product Type | Full Glove Liners |
| Size | Large |
| Show More |