missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ BCR™ Polyester Glove Liners, Half-Finger
Description
- Cleanroom glove liners enhance operator comfort.
- Greatly reduce perspiration and contact dermatitis associated with wearing latex, urethane, PVC, nitrile and other chemical handling gloves.
- Liners can be repeatedly laundered and reused.
- Choose from a wide range of sizes that are color-coded for easy stock control.
- Key Atrributes
- 100% continuous filament knitted polyester
- Polyester offers a thinner yet durable barrier for the wearer.
- Full-finger design allows total protection for the most sensitive glove users
- Reusable, ambidextrous, seamless construction
- Applications
- For use in laboratories and manufacturing environments
- Can be used alone as inspection gloves to prevent fingerprints on circuit boards, glassware, lenses, optics and other critical surface
- Nylon glove liners provide a thin barrier for wet and temperature related processing
- The glove liner is suitable in any ISO class cleanroom when worn under a nitrile, latex, vinyl, neoprene or other type glove
Specifications
Specifications
| Construction | Seamless Knit |
| Cuff Material | Knitted Polyester |
| Coating Material | Uncoated |
| Color | White |
| Disposable | Reusable |
| Hand | Ambidextrous |
| Laboratory/Cleanroom Use | Yes |
| Latex Free | Yes |
| Material | Polyester |
| Product Type | Glove Liners |
| Show More |