Learn More
Axygen™ 96-Well Low Profile PCR Microplates

Constructed with ultra-thin and consistent wall thickness to allow precise thermal transfer for optimum results. Corning™ Axygen™ 96-well PCR Microplates are the ideal option for use in PCR thermal transfer and Real-Time PCR applications. The low profile design results in faster and more efficient PCR reactions.
$275.48 - $1,598.79
Specifications
| Barcode | No Barcode |
|---|---|
| Certifications/Compliance | RNase-/DNase-free |
| Format | Standard |
| Lid | Without Lid |
| Array | 8 x 12 |
| Catalog Number | Mfr. No. | Color | Skirt Style | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Skirt Style | Price | Quantity & Availability | ||||
14222338
![]() |
Axygen™
PCR96LPABC |
Clear | Half |
Pack of 25 Each for $306.24
Case of 4 Pack for $1,224.96
|
|
||||
14222949
![]() |
Axygen™
PCR96LPABW |
White | Half |
Case of 100 Each for $1,598.79
|
|
||||
14222339
![]() |
Axygen™
PCR96LPFLTC |
Clear | Non-skirt |
Pack of 25 Each for $275.48
Case of 4 Pack for $1,101.92
|
|
||||
14222951
![]() |
Axygen™
PCR96LPFLTW |
White | Non-skirt |
Case of 100 Each for $1,243.03
|
|
||||
Description
Constructed with ultra-thin and consistent wall thickness to allow precise thermal transfer for optimum results. Corning™ Axygen™ 96-well PCR Microplates are the ideal option for use in PCR thermal transfer and Real-Time PCR applications. The
Axygen™ 96 well low profile PCR microplate is designed to fit ABI Real Time PCR thermal cyclers and sequencers. Low profile design results in faster and more efficient PCR reactions. Ultra-thin and consistent wall thickness allows precise thermal transfer for optimum results. Can be sealed with 8/12 strip caps, Axymat or sealing film.Specifications
| No Barcode | |
| Standard | |
| 8 x 12 | |
| 96 | |
| PCR thermal transfer, RT-PCR applications | |
| 25/Pk. |
| RNase-/DNase-free | |
| Without Lid | |
| Polypropylene | |
| Non-sterile | |
| 100/Cs. |