missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 96-Well Low Profile PCR Microplates

Description
Constructed with ultra-thin and consistent wall thickness to allow precise thermal transfer for optimum results. Corning™ Axygen™ 96-well PCR Microplates are the ideal option for use in PCR thermal transfer and Real-Time PCR applications. The
Axygen™ 96 well low profile no skirt, flat top PCR microplate is designed to fit low profile 96 well blocks. Low profile design results in faster and more efficient PCR reactions. Ultra-thin and consistent wall thickness allows precise thermal transfer for optimum results. Can be sealed with 8/12 strip caps, Axymat or sealing film.
RNase-/DNase-free Nonpyrogenic Nonsterile Manufactured with 99.9% pure virgin polypropylene Suitable for 0.1 mL thermal cycler blocks 96-Well Flat top low profile PCR plate Application/Compatibility: Standard Biometra thermal cyclers, Eppendorf MasterCycler qPCR, MJ Opticon/Chromo4 qPCR
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | RNase-/DNase-free |
| Format | Standard |
| Lid | Without Lid |
| Array | 8 x 12 |
| Color | Clear |
| Product Type | Flat top |
| For Use With (Equipment) | 0.1 mL thermal cycler blocks; Standard Biometra thermal cyclers, Eppendorf MasterCycler qPCR, MJ Opticon/Chromo4 qPCR |
| Skirt Style | Non-skirt |
| Material | Polypropylene |
| Show More |