missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 96-Well Low Profile PCR Microplates

Description
Constructed with ultra-thin and consistent wall thickness to allow precise thermal transfer for optimum results. Corning™ Axygen™ 96-well PCR Microplates are the ideal option for use in PCR thermal transfer and Real-Time PCR applications. The
Axygen™ 96 well low profile PCR microplate is designed to fit ABI Real Time PCR thermal cyclers and sequencers. Low profile design results in faster and more efficient PCR reactions. Ultra-thin and consistent wall thickness allows precise thermal transfer for optimum results. Can be sealed with 8/12 strip caps, Axymat or sealing film.
RNase-/DNase-free Nonpyrogenic Nonsterile Manufactured with 99.9% pure virgin polypropylene 96-Well Semi-Skirted Low Profile PCR Plate Optimized for Fast PCR Designed for ABI Thermal Cyclers Application/Compatibility: ABI Fast PCR 7500, 7900 9800, Veriti and StepOne
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | RNase-/DNase-free |
| Format | Standard |
| Lid | Without Lid |
| Array | 8 x 12 |
| Color | White |
| Product Type | Standard top |
| For Use With (Equipment) | ABI thermal cyclers, ABI Fast PCR 7500, 7900 9800, Veriti and StepOne |
| Skirt Style | Half |
| Material | Polypropylene |
| Show More |