missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 2.0 mL Conical Screw Cap Tubes
Features O-ring resistant to many commonly-used laboratory chemicals
$317.74 - $2,760.63
Spécifications
| Certifications/Compliance | RNase, DNase, pyrogen-free |
|---|---|
| Closure Material | Polypropylene |
| Capacity (Metric) | 2 mL |
| Material | Polypropylene |
| Format | Non-looped |
| Numéro de catalogue | Numéro du manufacturier. | Sterility | Closure Color | Prix | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Sterility | Closure Color | Prix | Quantity & Availability | ||||
|
14222613
|
Axygen™
SCT200CS |
Sterile | Clear |
paquet de 500 chaque for $317.74
caisse de 8 paquet for $2,541.92
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||
|
14222608
|
Axygen™
SCT200AS |
Sterile | Assorted |
caisse de 4000 chaque for $2,760.63
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||
|
50400839
|
Axygen™
SCT200C |
Non-sterile | Clear |
caisse for $2,105.03
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||
Description
Serve a broad range of laboratory needs including collection, processing, centrifugation, storage and packaging/shipping.
- Available as presterilized and nonsterile
- Nonsterile cap tubes have unattached, non-looped caps with O-rings
- Presterilized cap tubes have non-looped caps attached with O-rings
- Threaded O-ring design ensures uniform closure allowing centrifugation up to 20,000 x g
- Maxymum Recovery™ screw cap tubes available as special order
- Caps available in range of colors for easy sample identification
Spécifications
| RNase, DNase, pyrogen-free | |
| 2 mL | |
| Non-looped | |
| Screw Cap | |
| 20,000 x g |
| Polypropylene | |
| Polypropylene | |
| O-ring | |
| Conical |