missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 2.0 mL Conical Screw Cap Tubes
Features O-ring resistant to many commonly-used laboratory chemicals
Supplier: Axygen™ SCT200C
Description
Serve a broad range of laboratory needs including collection, processing, centrifugation, storage and packaging/shipping.
- Available as presterilized and nonsterile
- Nonsterile cap tubes have unattached, non-looped caps with O-rings
- Presterilized cap tubes have non-looped caps attached with O-rings
- Threaded O-ring design ensures uniform closure allowing centrifugation up to 20,000 x g
- Maxymum Recovery™ screw cap tubes available as special order
- Caps available in range of colors for easy sample identification
Chemical Identifiers
| RNase, DNase, pyrogen-free | |
| 2 mL | |
| Non-looped | |
| Screw Cap | |
| 20,000 x g |
| Polypropylene | |
| Polypropylene | |
| O-ring | |
| Conical |
Specifications
| RNase, DNase, pyrogen-free | |
| Polypropylene | |
| Polypropylene | |
| O-ring | |
| No | |
| Conical |
| Clear | |
| 2 mL | |
| Non-looped | |
| Non-sterile | |
| Screw Cap | |
| 20,000 x g |