missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma Ascentis™ Express PCS-Phenyl-Hexyl HPLC Column 3 Pack
Ascentis™ Express PCS-Phenyl-Hexyl columns are specifically engineered to provide efficient separation of basic, acidic, or neutral compounds under low ionic strength (formic acid) mobile phase conditions.
$1223.15 - $1223.15
Specifications
| Length (Metric) | 5 mm |
|---|---|
| Particle Size | 2.7 μm |
| Pore Size | 90 Å |
| Phase | Positively Charged Surface (PCS) |
| Material | Stainless Steel |
| Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Price | Quantity | ||||
|
01-000-893
|
MilliporeSigma
50705U |
4.6 mm | 5 mm |
Each for $1,223.15
|
|
||||
|
01-000-894
|
MilliporeSigma
50704U |
3.0 mm | 5 mm |
Each for $1,223.15
|
|
||||
|
01-000-895
|
MilliporeSigma
50703U |
2.1 mm | 5 mm |
Each for $1,223.15
|
|
||||
Description
These columns contain advanced Fused-Core™ particles with pores strategically sized to 90 Å for small molecule analyses. This attribute makes these columns an excellent choice for pharmaceutical method development.
- The unique PCS-C18 chemistry enables exceptional peak shape and enhanced loading capacity of basic compounds as compared to traditional C18 chemistries.
- This column also provides orthogonal selectivity to other small molecule chemistries.
Specifications
| 5 mm | |
| 90 Å | |
| Stainless Steel | |
| HPLC |
| 2.7 μm | |
| Positively Charged Surface (PCS) | |
| HPLC Column |