missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma Ascentis™ Express PCS-Phenyl-Hexyl HPLC Column 3 Pack

Catalog No. 01000893
Change view
Click to view available options
Diameter (Metric):
2.1 mm
3.0 mm
4.6 mm
Length (Metric):
5 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric)
01000893 4.6 mm 5 mm
01000894 3.0 mm 5 mm
01000895 2.1 mm 5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01000893 Supplier MilliporeSigma Supplier No. 50705U
Only null left

Ascentis™ Express PCS-Phenyl-Hexyl columns are specifically engineered to provide efficient separation of basic, acidic, or neutral compounds under low ionic strength (formic acid) mobile phase conditions.

These columns contain advanced Fused-Core™ particles with pores strategically sized to 90 Å for small molecule analyses. This attribute makes these columns an excellent choice for pharmaceutical method development.

  • The unique PCS-C18 chemistry enables exceptional peak shape and enhanced loading capacity of basic compounds as compared to traditional C18 chemistries.
  • This column also provides orthogonal selectivity to other small molecule chemistries.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 5 mm
Particle Size 2.7 μm
Pore Size 90 Å
Phase Positively Charged Surface (PCS)
Material Stainless Steel
Type HPLC Column
Technique HPLC