missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma Ascentis™ Express PCS-Phenyl-Hexyl HPLC Column
Description
These columns contain advanced Fused-Core™ particles with pores strategically sized to 90 Å for small molecule analyses. This attribute makes these columns an excellent choice for pharmaceutical method development.
- The unique PCS-C18 chemistry enables exceptional peak shape and enhanced loading capacity of basic compounds as compared to traditional C18 chemistries.
- This column also provides orthogonal selectivity to other small molecule chemistries.
Specifications
Specifications
| Diameter (Metric) | 1.5 mm |
| Length (Metric) | 50 mm |
| Particle Size | 2.7 μm |
| Pore Size | 90 Å |
| Stationary Phase | Dimethylphenyl-hexyl |
| Product Line | Ascentis |
| Phase | Positively Charged Surface (PCS) |
| Material | Stainless Steel |
| Technique | HPLC |
| Product Type | HPLC Column |